
Cable Tie, 7-1/2 in L, 1.88 in Max Bundle Dia., Natural, Nylon, 50 lb Strength, 100 PK
Mfr # SM1PLT2S2
Zoro # G413330180
product price: $184.99
/pk 100, $1.85/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Floating Cable
Nominal Length
7-1/2 in
Nominal Max. Bundle Dia.
1.88 in
Color
Natural
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM1PLT2S2
Zoro #
G413330180
UPC #
672421527222
Country of Origin
United States
Dimensions
Nominal Length
7-1/2 in
Nominal Max. Bundle Dia.
1.88 in
Details
Item
Cable Tie
Cable Tie Style
Floating Cable
Color
Natural
Material
Nylon
Tensile Strength
50 lb
Description
Floatng Cble Ties,7.4 in,50 lb,Red,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.