
Cable Tie, 8 in L, 2 in Max Bundle Dia., Natural, Nylon, 40 lb Strength, 100 PK
Mfr # S1PLT2I
Zoro # G613330140
product price: $23.15
/pk 100, $0.23/eaKey Features
Cable Tie Style
Floating Cable
Nominal Length
8 in
Nominal Max. Bundle Dia.
2 in
Color
Natural
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1PLT2I
Zoro #
G613330140
UPC #
672421527123
Country of Origin
United States
Dimensions
Nominal Length
8 in
Nominal Max. Bundle Dia.
2 in
Details
Item
Cable Tie
Cable Tie Style
Floating Cable
Color
Natural
Material
Nylon
Tensile Strength
40 lb
Description
Floating Cable Ties,Natural,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.