
Cable Tie, 8 in L, 2 in Max Bundle Dia., Orange, Nylon, 40 lb Strength, 100 PK
Mfr # S1PLT2I3
Zoro # G613330126
product price: $73.49
/pk 100, $0.73/eaSold in multiples of 10 for $734.90
Key Features
Cable Tie Style
Floating Cable
Nominal Length
8 in
Nominal Max. Bundle Dia.
2 in
Color
Orange
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1PLT2I3
Zoro #
G613330126
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
8 in
Nominal Max. Bundle Dia.
2 in
Details
Item
Cable Tie
Cable Tie Style
Floating Cable
Color
Orange
Material
Nylon
Tensile Strength
40 lb
Description
Cable Tie, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.