
Cable Tie, 8 in L, 2 in Max Bundle Dia., Yellow, Nylon, 40 lb Strength, 100 PK
Mfr # S1PLT2I4
Zoro # G313330150
product price: $109.99
/pk 100, $1.10/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Floating Cable
Nominal Length
8 in
Nominal Max. Bundle Dia.
2 in
Color
Yellow
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1PLT2I4
Zoro #
G313330150
UPC #
672421527147
Country of Origin
United States
Dimensions
Nominal Length
8 in
Nominal Max. Bundle Dia.
2 in
Details
Item
Cable Tie
Cable Tie Style
Floating Cable
Color
Yellow
Material
Nylon
Tensile Strength
40 lb
Description
Floating Cable Ties,8 in,Yellow,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.