Zoro Homepage

Cable Tie, 8 in L, Orange, 30 lb Strength, 1000 PK

  • Mfr # TY830FLCPP3

  • Zoro # G713330132


product price: $53.99
/pk 1000, $0.05/ea

Key Features

Cable Tie Style
Embossed Floating
Nominal Length
8 in
Width
3/16 in
Color
Orange
Tensile Strength
30 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TY830FLCPP3
Zoro #
G713330132
UPC #
672421527390
Country of Origin
China

Dimensions

Nominal Length
8 in
Width
3/16 in

Details

Item
Cable Tie
Cable Tie Style
Embossed Floating
Color
Orange
Tensile Strength
30 lb

Description

Embossed Floating Cable Tie,30 lb,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.