Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FME Magnetic Sheet, 24 x 36", Orange

  • Mfr # MAGSHT2436OR

  • Zoro # G810824596


product price: $44.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAGSHT2436OR
Zoro #
G810824596
UPC #
672421000732
Country of Origin
United States

Details

Item
Orange Fme Magnetic Sheet, 24 in X 36 in

Description

Orange Fme Magnetic Sheet, 24 in X 36 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.