FME Magnetic Sheet, 24 x 36", Pink

  • Mfr # MAGSHT2436PK

  • Zoro # G812192006


product price: $42.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAGSHT2436PK
Zoro #
G812192006
UPC #
672421526355
Country of Origin
United States

Details

Item
Pink Fme Magnetic Sheet- 24 in X 36 in

Description

Pink Fme Magnetic Sheet- 24 in X 36 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.