Zoro Homepage

FME Plug, 1", NPT Threaded Plug, Red, PK100

  • Mfr # S100

  • Zoro # G012845979


product price: $75.79
/pk 100, $0.76/ea
Free Shipping & Returns

Key Features

Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S100
Zoro #
G012845979
UPC #
672421539539
Country of Origin
China

Details

Item
FME Plug / 1 in NPT Threaded Plug,Red
Color
Red

Description

FME Plug / 1 in NPT Threaded Plug,Red, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.