Zoro Homepage

GHS Label, 3 in H, 5 in W, Paper, PK250

  • Mfr # ST35OR

  • Zoro # G210866080


product price: $42.29
/pk 250, $0.17/ea

Key Features

Width
5 in
Height
3 in
Legend/Background Color
Black/Orange
Product Type
FME Stickers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST35OR
Zoro #
G210866080
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 in

Details

Legend/Background Color
Black/Orange
Item
FME Stickers
Product Type
FME Stickers

Description

GHS Label, Adhesive Adhesive, Adhesive Properties Water Dissolvable Adhesive, Background Color Orange, Height 3 in, Material Paper, Maximum Service Temperature 158 Degrees F, Minimum Service Temperature -40 Degrees F, Preprinted Images FME Barrier, Preprinted Text No Text, Product Type GHS Label, Retroreflective Grade Non-Reflective, Standards Not Applicable, Thickness 0.003 in, Width 5 in, Number of Labels 250, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.