Zoro Homepage

Open End Poly Bag, 18 in L, 13 in W, Low Density Polyethylene (LDPE)

  • Mfr # PLY1318OR

  • Zoro # G015190700


product price: $317.99
/pk 500, $0.64/ea
Free Shipping & Returns

Key Features

Width
13 in
Length
18 in
Bag Material
Low Density Polyethylene (LDPE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLY1318OR
Zoro #
G015190700
UPC #
-
Country of Origin
China

Dimensions

Width
13 in
Length
18 in

Details

Item
Open End Poly Bag
Bag Material
Low Density Polyethylene (LDPE)

Description

Bag Features Flat, Open End Poly Bag, Low Density Polyethylene (LDPE), Width 13 in, Length 18 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.