Shop TY-RAP

Cable Tie, 14 in L, 4 in Max Bundle Dia., Blue, Tefzel, 50 lb Strength, 100 PK

  • Mfr # TYZ528M

  • Zoro # G9783611


product price: 
$
427.99
/pk of 100, $4.28/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Flame Retardant, Plenum Rated, Radiation Resistant
Nominal Length
14 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TYZ528M
Zoro #
G9783611
UPC #
786210770468
Country of Origin
United States
Item
Cable Tie
Cable Tie Style
Flame Retardant, Plenum Rated, Radiation Resistant
Color
Blue
Material
Tefzel
Tensile Strength
50 lb
Outdoor Use
Yes
Tool Code
A/B
Metal Detectable
No
Locking Style
Stainless Steel Barb
Standards
UL E49405
Features
Application Tool: ERG50/6-8
Operating Temp. Range
-49 to 302 °F
Plenum Rated
Yes
Max. Temp. Rating
302 Degrees F
Cable Tie Properties
Radiation Resistant
Number of Straps
1
Min. Temp. Rating
-49 Degrees F
Inflammability class of insulation material acc. with UL94
V0
Surface protection
Untreated
Band closure
Steel nose
UL approval
Yes
Text strip
None
Model
Internal toothing
Min. holding force
222 N
Flame Retardant
Yes
Temp. Range
-49 Degrees to 302 Degrees F
Basic Material - Cable Tie
Specialty
Cable Tie Duty
Standard

Description

Cable Tie, Standard, Actual Length 14.8 in, Width 0.2 in, Nominal Length 15 in, Locking Style Stainless Steel Barb, Color Aqua, Basic Material - Cable Tie Specialty, Tensile Strength 50 lb, Radiation Resistant, Standard, Nominal Max. Bundle Dia. 4 in, Temp. Range -49 Degrees to 302 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, Thickness 0.06 in, Max. Bundle Dia. 4 in, Material Fluoropolymer ETFE, Max. Temp. Rating 302 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products