Shop All Cable Ties
Ty-Rap
16" L Cable Tie PK 10
Mfr # SS16-180-10
Zoro # G3026563
original price:
$49.25
10% off
new price: $44.29
/pk 10, $4.43/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Silver
- Color - Cable Tie Silver
- Tensile Strength 100 lb.
- Width - Cable Tie 0.18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # SS16-180-10
- Zoro # G3026563
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 16" |
Width | 0.18" |
Width - Cable Tie | 0.18" |
Max. Bundle Dia. | 4.00" |
Approximate Length - Cable Tie | 16" |
Approximate Length | 16" |
Length - Cable Tie | 16.00" |
Nominal Length | 16 in |
Nominal Max. Bundle Dia. | 4 in |
Actual Length | 16 in |
Description
Cable Tie, Standard, Actual Length 16 in, Width 0.18 in, Nominal Length 16 in, Locking Style Stainless Steel Barb, Color Silver, Basic Material - Cable Tie Stainless Steel, Tensile Strength 100 lb, Metal Detectable, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 4 in, Temp. Range -112 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use No, Plenum Rated Yes, UL Type 21, Thickness 0.01 in, Max. Bundle Dia. 4 in, Material 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Threaded Stud, PK500 (TMSTHS16-D0)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 48 in W, 8 in D, NEMA 12, Hinged (WA244808WF)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Blk, Toggl (HBL1221L)
- RITTAL Carbon Steel Enclosure, 15.80 in H, 12 in W, 8.30 in D, NEMA 3R; 4; 12, Hinged (WM161208NC)
- TY-RAP 29" L Extra Heavy Duty Cable Tie PK 10 (SS29-250-10)
- TY-RAP 10" L Cable Tie PK 10 (SS10-180-10)
- TY-RAP 10" L Extra Heavy Duty Cable Tie PK 10 (SS10-250-10)
- TY-RAP 7.8" L Mountable Cable Tie BK PK 1000 (TY35MX)
- TY-RAP Standard Cable Tie, 14 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (TY528MX)
- TY-RAP 8" L Assorted Color Cable Tie Kit PK 100 (81900)
- GARDNER BENDER 12" L Releasable Cable Tie 50 lb PK 10 (47-111)
- Ty-Rap Cable Ties