Ty-Rap
29" L Extra Heavy Duty Cable Tie PK 10
- Zoro #: G0782135
- Mfr #: SS29-250-10
Hover or click to zoom Tap to zoom
Key Features
- Design - Cable Tie: Standard
- Length: 29"
- Color: Silver
- Width: 0.25"
- Color - Cable Tie: Silver
- Item: Cable Tie
- Tensile Strength: 200 lb.
- Width - Cable Tie: 0.25"
$15.18
Pk of 10, $1.52/ea
Subtotal: $15.18
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ty-Rap #SS29-250-10 Specifications
- Zoro #: G0782135
- Mfr #: SS29-250-10
- Design - Cable Tie: Standard
- Length: 29"
- Color: Silver
- Width: 0.25"
- Color - Cable Tie: Silver
- Item: Cable Tie
- Tensile Strength: 200 lb.
- Width - Cable Tie: 0.25"
- Max. Bundle Dia.: 8.00"
- Approximate Length - Cable Tie: 29"
- Material: 304 Stainless steel
- Temp. Range: -112 Degrees to 1000 Degrees F
- Cable Tie Duty: Extra Heavy Duty
- Standards: UL Listed
- Tensile Strength - Cable Tie: 200 lb.
- Indoor/Outdoor: Indoor
- Locking Style: Stainless Steel Barb
- Basic Material: Metal
- Package Quantity: 10
- UL Type: 21
- Basic Material - Cable Tie: Metal
- Length - Cable Tie: 29.00"
- Metal Detectable: Yes
- Thickness: 0.01"
- Design: Standard
- Resists: Corrosion, UV, Chemical
- Tool Code: C
- Flame Retardant: Yes
- Cable Tie Style: Standard
- Nominal Length: 29 in
- Outdoor Use: No
- Actual Length: 29 in
- Cable Tie Properties: Metal Detectable, UV Light Resistant
- Plenum Rated: Yes
- Nominal Max. Bundle Dia.: 8 in
- Max. Temp. Rating: 1,000 Degrees F
- Min. Temp. Rating: -112 Degrees F
- Number of Straps: 1
- Country of Origin (subject to change): United States
Description
Cable Tie, Standard, Actual Length 29 in, Width 0.25 in, Nominal Length 29 in, Locking Style Stainless Steel Barb, Color Silver, Basic Material - Cable Tie Stainless Steel, Tensile Strength 200 lb, Metal Detectable, UV Light Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 8 in, Temp. Range -112 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use No, Plenum Rated Yes, UL Type 21, Thickness 0.01 in, Max. Bundle Dia. 8 in
Reviews of Ty-Rap #SS29-250-10
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TY-RAP 14.5" L Miniature Cable Tie BK PK 1000 TY244MX
- TY-RAP 6" L Extra Heavy Duty Cable Tie PK 100 TYS6-280
- TY-RAP 14.2" L Cable Tie NAT PK 1000 TY48M
- TY-RAP 7.3" L Assorted Color Cable Tie Kit PK 100 TY525M-CLRS
- TY-RAP 22" L Extra Heavy Duty Cable Tie PK 10 SS23-250-10
- TY-RAP 24" L Extra Heavy Duty Cable Tie PK 10 TYS24-470-10
- PANDUIT Wing Push Mt. Tie, Ladder Style, Releasable, PRLWP50S-D30, PK 500 PRLWP50S-D30
- PANDUIT StrongHold Cable Tie, 11.81L (300mm), .1 S12-40-M0
- BRP Bus Cable, Not Serviced 763510
- KABLE KONTROL Nylon Cable Zip Ties - 8” Inch - Orange - 50 Lbs Tensile Strength - 100 Pack CT261CL-ORANGE
- PANDUIT 3/4" TAK-TY HOOK&LOOP CBLE TIE1.25" MAX BUNDLE DIA 100PCS/PK, PK 100 263038
- Ty-Rap Cable Ties