Cable Tie, 24 in L, 7-1/2 in Max Bundle Dia., Silver, 316 Stainless Steel, 250 lb Strength, 10 PK
Mfr # TYS24-280-10
Zoro # G1709653
product price: $23.19
/pk 10, $2.32/eaKey Features
Cable Tie Style
Flame Retardant, Plenum Rated, UV Resistant
Nominal Length
24 in
Width
0.29 in
Nominal Max. Bundle Dia.
7-1/2 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TYS24-280-10
Zoro #
G1709653
UPC #
-
Country of Origin
United Kingdom
Dimensions
Nominal Length
24 in
Width
0.29 in
Nominal Max. Bundle Dia.
7-1/2 in
Thickness
0.01"
Actual Length
24 in
Max. Bundle Dia.
7.5 in
Description
Cable Tie, Standard, Actual Length 24 in, Width 0.29 in, Nominal Length 24 in, Locking Style Stainless Steel Barb, Color Silver, Basic Material - Cable Tie Metal, Tensile Strength 250 lb, UV Light Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 7 1/2 in, Temp. Range -112 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use No, Plenum Rated Yes, UL Type 21, Thickness 0.01 in, Max. Bundle Dia. 7.5 in, Material 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.