Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 24 in L, 7-1/2 in Max Bundle Dia., Silver, 316 Stainless Steel, 250 lb Strength, 10 PK

  • Mfr # TYS24-470-10

  • Zoro # G1196571


product price: $32.76
/pk 10, $3.28/ea

Key Features

Cable Tie Style
Flame Retardant, Plenum Rated, UV Resistant
Nominal Length
24 in
Width
0.47 in
Nominal Max. Bundle Dia.
7-1/2 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TYS24-470-10
Zoro #
G1196571
UPC #
-
Country of Origin
United Kingdom

Dimensions

Nominal Length
24 in
Width
0.47 in
Nominal Max. Bundle Dia.
7-1/2 in
Thickness
0.01"
Actual Length
24 in
Max. Bundle Dia.
7.5 in

Details

Item
Cable Tie
Cable Tie Style
Flame Retardant, Plenum Rated, UV Resistant
Color
Silver
Material
316 Stainless Steel
Tensile Strength
250 lb
Outdoor Use
No
Locking Style
Stainless Steel Barb
Metal Detectable
Yes
Standards
UL Listed
UL Type
21
Operating Temp. Range
-112 Degrees to 1000 Degrees F
Min. Temp. Rating
-76 Degrees F
Max. Temp. Rating
1,000 Degrees F
Number of Straps
1
Cable Tie Properties
UV Light Resistant
Plenum Rated
Yes
Flame Retardant
Yes
Temp. Range
-112 Degrees to 1000 Degrees F
Basic Material - Cable Tie
Metal
Cable Tie Duty
Extra Heavy Duty

Description

Cable Tie, Standard, Actual Length 24 in, Width 0.47 in, Nominal Length 24 in, Locking Style Stainless Steel Barb, Color Silver, Basic Material - Cable Tie Metal, Tensile Strength 250 lb, UV Light Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 7 1/2 in, Temp. Range -112 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use No, Plenum Rated Yes, UL Type 21, Thickness 0.01 in, Max. Bundle Dia. 7.5 in, Material 316 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.