Cable Tie, 3.62 in L, 1/16 in Max Bundle Dia., Natural, Nylon 6/6, 18 lb Strength, 100 PK
Mfr # TY-TOTE-23
Zoro # G3138791
product price: $98.89
/pk 100, $0.99/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Halogen-Free, Plenum Rated
Nominal Length
4 in
Width
3/32 in
Nominal Max. Bundle Dia.
1/16 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TY-TOTE-23
Zoro #
G3138791
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
4 in
Width
3/32 in
Nominal Max. Bundle Dia.
1/16 in
Thickness
0.03"
Actual Length
3.62 in
Max. Bundle Dia.
0.63 in
Description
Cable Tie, Standard, Actual Length 3.62 in, Width 0.09 in, Nominal Length 4 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Halogen-Free, Plenum Rated, Miniature, Nominal Max. Bundle Dia. 1/16 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type Not Listed, Thickness 0.03 in, Max. Bundle Dia. 0.63 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.