Shop TY-RAP

Cable Tie Kit, 7-1/2 in L, 1.89 in Max Bundle Dia., Assorted Colors, Nylon 6/6, 50 lb Strength

  • Mfr # TY525M-CLRS

  • Zoro # G9088371


product price: 
$
41.99
/pk 100, $0.42/ea

Key Features

Cable Tie Style
UV Resistant
Width
0.19 in
Nominal Max. Bundle Dia.
1.89 in
Color
Assorted Colors
Material
Nylon 6/6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TY525M-CLRS
Zoro #
G9088371
UPC #
786210932453
Country of Origin
United States
Item
Cable Tie Kit
Cable Tie Style
UV Resistant
Color
Assorted Colors
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
No. of Pieces
100
Includes
(10) 7.3 in Black, (10) 7.3 in Blue, (10) 7.3 in Brown, (10) 7.3 in Gray, (10) 7.3 in Green, (10) 7.3 in Orange, (10) 7.3 in Purple, (10) 7.3 in Red, (10) 7.3 in White, (10) 7.3 in Yellow
UL Type
21
Standards
UL E49405
Tool Code
A
Locking Style
Stainless Steel Barb
Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time.; Because there are no notches, Ty-Rap ties provide an infinite number of locking positions while fastening the tie at the precise bundle diameter needed.; The No-Slip Tail provides easy grip during tensioning. Ty-Rap ties feature a unique friction surface designed to reduce slippage during installation.; Smooth, notchless body reduces stress concentration points under tension, making the tie stronger and lower profile than notched body ties. Ribbed and Stippled body grips the bundle and prevents slippage. Rounded edges protect insulation, preventing sharp edges from damaging cables.; Application Tools: ERG-299, WT1-TB
Operating Temp. Range
-76 to 185 °F
Number of Pieces
100
Min. holding force
222 N
Model
Internal toothing
Text strip
None
Band closure
Steel nose
Surface protection
Untreated
UL approval
Yes
Inflammability class of insulation material acc. with UL94
V2
Cable Tie Properties
UV Light Resistant
Min. Temp. Rating
-40 Degrees F
Temp. Range
-40 Degrees F to 185 Degrees F
Flame Retardant
No
Max. Temp. Rating
185 Degrees F

Description

Cable Tie Kit, Standard, Color Assorted Colors, Number of Pieces 100, Material Nylon 6/6, Cable Tie Properties UV Light Resistant, Actual Length 7.2 in, Temp. Range -40 Degrees F to 185 Degrees F, Standards UL E49405, Includes (10) 7.3 in Black, (10) 7.3 in Blue, (10) 7.3 in Brown, (10) 7.3 in Gray, (10) 7.3 in Green, (10) 7.3 in Orange, (10) 7.3 in Purple, (10) 7.3 in Red, (10) 7.3 in White, (10) 7.3 in Yellow, UL Type 21, Outdoor Use No, Flame Retardant No, Locking Style Stainless Steel Barb

Ratings & reviews