Shop TY-RAP
See all product information
Create Account
Mounting Cable Tie, 18 in L, 3/4 in W, 5 in Max Bundle Dia., Black, Nylon, Polyethylene, 50 lb Strength, 10 PK
- Mfr # FOS500-50-0
- Zoro # G2705491
product price:Â
$
48.55
/pk of 10, $4.85/ea
Key Features
Cable Tie Style
Hook and Loop, Mountable
Nominal Length
18 in
Width
3/4 in
Nominal Max. Bundle Dia.
5 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FOS500-50-0
- Zoro #
- G2705491
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Length
- 18 in
- Width
- 3/4 in
- Nominal Max. Bundle Dia.
- 5 in
- Thickness
- 0.06"
- Length
- 18 in
- Max. Bundle Dia.
- 5.00 in
Description
Hook-and-Loop Cable Tie, Individual, Wrap, Tensile Strength 50 lb, Width 0.75 in, Closure Type Wrap, Length 18 in, Mountable Yes, Package Style Individual, Color Black, Thickness 0.06 in, Material Nylon, Polyethylene, Flame Retardant No, Max. Bundle Dia. 5.00 in, Marking No, Max. Temp. Rating 220 Degrees F, Min. Temp. Rating -40 Degrees F, Temp. Range -40 Degrees to 220 Degrees F, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.