Shop TY-RAP

Cable Tie, 7-1/2 in L, 1-3/4 in Max Bundle Dia., Blue, Tefzel, 50 lb Strength, 100 PK

  • Mfr # TYZ525M

  • Zoro # G9783627


product price: 
$
257.99
/pk 100, $2.58/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Flame Retardant, Plenum Rated, Radiation Resistant
Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-3/4 in
Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TYZ525M
Zoro #
G9783627
UPC #
-
Country of Origin
United States
Item
Cable Tie
Cable Tie Style
Flame Retardant, Plenum Rated, Radiation Resistant
Color
Blue
Material
Tefzel
Tensile Strength
50 lb
Outdoor Use
Yes
Locking Style
Stainless Steel Barb
Tool Code
A/B
Standards
UL E49405
Metal Detectable
No
Features
Application Tool: ERG50-6-8
Operating Temp. Range
-49 to 302 °F
Number of Straps
1
Max. Temp. Rating
302 Degrees F
Min. Temp. Rating
-49 Degrees F
Plenum Rated
Yes
Cable Tie Properties
Radiation Resistant
Surface protection
Untreated
Model
Internal toothing
Band closure
Steel nose
UL approval
Yes
Min. holding force
222 N
Text strip
None
Inflammability class of insulation material acc. with UL94
V0
Temp. Range
-49 Degrees to 302 Degrees F
Basic Material - Cable Tie
Specialty
Flame Retardant
Yes
Cable Tie Duty
Standard

Description

Cable Tie, Standard, Actual Length 7.3 in, Width 0.2 in, Nominal Length 7 1/2 in, Locking Style Stainless Steel Barb, Color Aqua, Basic Material - Cable Tie Specialty, Tensile Strength 50 lb, Radiation Resistant, Standard, Nominal Max. Bundle Dia. 1 3/4 in, Temp. Range -49 Degrees to 302 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, Thickness 0.06 in, Max. Bundle Dia. 1.75 in, Material Fluoropolymer ETFE

Ratings & reviews

Explore more products