Shop CABLE TIES UNLIMITED
See all product information
Create Account
Cable Tie, 8 in L, 40 lb Strength, 2.2 in Max Bundle Dia, Nylon 6/6, Blue 100PK
- Mfr # C8-40-Blue
- Zoro # G222799857
product price:
$
4.49
/pk of 100, $0.04/ea
Sold in multiples of 4 pks for
$17.96
Key Features
Cable Tie Style
Intermediate
Nominal Length
8 in
Width
0.14 in
Nominal Max. Bundle Dia.
2.16 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C8-40-Blue
- Zoro #
- G222799857
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Nominal Length
- 8 in
- Width
- 0.14 in
- Nominal Max. Bundle Dia.
- 2.16 in
Details
- Item
- Cable Tie
- Cable Tie Style
- Intermediate
- Color
- Blue
- Material
- Nylon 6/6
- Tensile Strength
- 40 lb
- Outdoor Use
- No
- Locking Style
- Self Locking Head, Locking
- Standards
- RoHS Compliant, UL
- Application
- Cable Management
- Operating Temp. Range
- -40 Degrees to 185 Degrees F
Description
The 8" 40 lb Blue Intermediate Cable Tie (C8-40-Blue) is an industrial-grade cable tie. It is designed for comprehensive cable management and bundling tasks. This zip tie product is sold as a 100 piece pack. It has a high tensile strength of 40 lb. The nominal length is 8 in. The width is 0.14 in. It accommodates a maximum bundle diameter of 2.16 in. This cable tie is constructed from durable Nylon 6/6. The style is Intermediate tie. It uses a Self Locking Head, Locking locking style. This cable tie is rated for indoor use. It maintains performance across a wide operating temperature range of −40 degrees F to 185 degrees F. This product meets industry standards of quality, being RoHS compliant and UL Rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.