Shop TY-RAP

Cable Tie, 7-1/2 in L, 1-3/4 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 100 PK

  • Mfr # TY25MX-A

  • Zoro # G2125523


product price: 
$
51.59
/pk 100, $0.52/ea

Key Features

Cable Tie Style
Halogen-Free, Heat Stabalized, Plenum Rated, UV Resistant
Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-3/4 in
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TY25MX-A
Zoro #
G2125523
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-3/4 in
Thickness
0.05 in
Actual Length
7.31 in
Max. Bundle Dia.
1.77 in

Details

Item
Cable Tie
Cable Tie Style
Halogen-Free, Heat Stabalized, Plenum Rated, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
Standards
CSA 62275 Type 2, 21S, EN 62275, UL 62275, UL E49405
Metal Detectable
No
UL Type
2, 21S
Tool Code
A/B
Locking Style
Stainless Steel Barb
Operating Temp. Range
-40 to 221 °F
Min. Temp. Rating
-40 Degrees F
Max. Temp. Rating
221 Degrees F
Number of Straps
1
Plenum Rated
Yes
Cable Tie Properties
Halogen-Free, Plenum Rated, UV Light Resistant, Weather Resistant
Model
Internal toothing
Text strip
None
Band closure
Steel nose
Min. holding force
220 N
Surface protection
Untreated
UL approval
Yes
Flame Retardant
No
Cable Tie Duty
Standard
Basic Material - Cable Tie
Nylon
Temp. Range
-40 Degrees to 221 Degrees F

Description

Cable Tie, Standard, Actual Length 7.31 in, Width 0.19 in, Nominal Length 7 1/2 in, Locking Style Stainless Steel Barb, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Plenum Rated, UV Light Resistant, Weather Resistant, Standard, Nominal Max. Bundle Dia. 1 3/4 in, Temp. Range -40 Degrees to 221 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 2, 21S, Thickness 0.05 in, Max. Bundle Dia. 1.77 in

Ratings & reviews