Zoro Homepage
This item is Discontinued.
Ty-Rap 7.33" L Miniature Cable Tie BL PK 100 TY525M-PDT

7.33" L Miniature Cable Tie BL PK 100 (Discontinued)

  • Mfr # TY525M-PDT
  • Zoro # G3284635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TY525M-PDT
Zoro #
G3284635
UPC #
-
Country of Origin
United States

Dimensions

Length
7.33"
Width
0.19"
Width - Cable Tie
0.19"
Max. Bundle Dia.
1.75"
Approximate Length - Cable Tie
7"
Thickness
0.05"
Approximate Length
7"
Length - Cable Tie
7.33"

Details

Design - Cable Tie
Standard
Color
Blue
Color - Cable Tie
Blue
Item
Cable Tie
Tensile Strength
30 lb.
Material
Compound Polypropylene
Temp. Range
-40 Degrees to 185 Degrees F
Cable Tie Duty
Miniature
Standards
UL 94 HB
Tensile Strength - Cable Tie
30 lb.
Indoor/Outdoor
Indoor
Locking Style
Stainless Steel Barb
Basic Material
Specialty
Basic Material - Cable Tie
Specialty
Design
Standard
Tool Code
B
UL Type
In Testing
Metal Detectable
Yes
Cable Tie Style
Standard

Description

Cable Tie, Standard, Width 0.19 in, Locking Style Stainless Steel Barb, Color Blue, Basic Material - Cable Tie Specialty, Tensile Strength 30 lb, Miniature, Temp. Range -40 Degrees to 185 Degrees F, Metal Detectable Yes, UL Type In Testing, Thickness 0.05 in, Max. Bundle Dia. 1.75 in, Material Compound Polypropylene, Standards UL 94 HB, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.