Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 8 in L, 2 in Max Bundle Dia., Silver, 316 Stainless Steel, 200 lb Strength, 50 PK

  • Mfr # LS-4.6-200B

  • Zoro # G9783697


product price: $123.99
/pk 50, $2.48/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Flame Retardant, Metal Detectable, Plenum Rated, UV Resistant
Nominal Length
8 in
Width
3/16 in
Nominal Max. Bundle Dia.
2 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-4.6-200B
Zoro #
G9783697
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
8 in
Width
3/16 in
Nominal Max. Bundle Dia.
2 in
Thickness
0.01"
Actual Length
7.9 in
Max. Bundle Dia.
2 in

Details

Item
Cable Tie
Cable Tie Style
Flame Retardant, Metal Detectable, Plenum Rated, UV Resistant
Color
Silver
Material
316 Stainless Steel
Tensile Strength
200 lb
Outdoor Use
Yes
Standards
UL Listed
Metal Detectable
Yes
Tool Code
G
Locking Style
Ball Lock
UL Type
2
Features
Application Tools: DAS-250
Operating Temp. Range
-76 Degrees F to 572 Degrees F
Max. Temp. Rating
572 Degrees F
Number of Straps
1
Cable Tie Properties
Flame Retardant, Metal Detectable, Plenum Rated, UV Light Resistant
Plenum Rated
Yes
Min. Temp. Rating
-76 Degrees F
Cable Tie Duty
Extra Heavy Duty
Basic Material - Cable Tie
Stainless Steel
Flame Retardant
Yes
Temp. Range
-76 Degrees to 572 Degrees F

Description

Cable Tie, Standard, Actual Length 7.9 in, Width 0.19 in, Nominal Length 8 in, Locking Style Ball Lock, Color Silver, Basic Material - Cable Tie Stainless Steel, Tensile Strength 200 lb, Flame Retardant, Metal Detectable, Plenum Rated, UV Light Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 2 in, Temp. Range -76 Degrees to 572 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use Yes, Plenum Rated Yes, UL Type 2S, Thickness 0.01 in, Max. Bundle Dia. 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.