Zoro Homepage
This item is Discontinued.
Ty-Rap Cable Clip, Nylon 6/6, 1/4 in Bundle Dia., Gray, 3/4 in L, 25 PK GU250RT

Cable Clip, Nylon 6/6, 1/4 in Bundle Dia., Gray, 3/4 in L, 25 PK (Discontinued)

  • Mfr # GU250RT
  • Zoro # G3416314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GU250RT
Zoro #
G3416314
UPC #
-
Country of Origin
United States

Dimensions

Max. Bundle Dia.
1/4 in
Length
3/4 in
Width
3/4 in
Slot Height
0.25 in
Height
0.47 in
Slot Width
0.25 in
Length (Straight Wireway)
0.75 in
Outer Dimensions (inches)
6.33x8.33x6.33
Inner Dimensions (inches)
6x0x5

Description

Cable Clip, Top Entry, Slot Width 0.25 in, Slot Height 0.25 in, Mounting Method Adhesive Backed, Adhesive Mount Style U-Clip, Material Nylon 6/6, Color Gray, Length 0.75 in, Width 0.75 in, Height 0.47 in, Temp. Range -140 Degrees to 185 Degrees F, Max. Bundle Dia. 0.25 in, Adhesive Type Rubber, Flame Retardant No, Metal Detectable No, Outdoor Use No, Max. Temp. Rating 185 Degrees F, Min. Temp. Rating -140 Degrees F, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.