Cable Tie, 22 in L, 6 in Max Bundle Dia., Silver, 304 Stainless steel, 200 lb Strength, 10 PK

  • Mfr # SS23-250-10

  • Zoro # G2679074


product price: $55.49
/pk 10, $5.55/ea

Key Features

Cable Tie Style
Flame Retardant, Metal Detectable, Plenum Rated, UV Resistant
Nominal Length
22 in
Width
1/4 in
Nominal Max. Bundle Dia.
6 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS23-250-10
Zoro #
G2679074
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
22 in
Width
1/4 in
Nominal Max. Bundle Dia.
6 in
Thickness
0.01"
Actual Length
22 in
Max. Bundle Dia.
6 in

Details

Item
Cable Tie
Cable Tie Style
Flame Retardant, Metal Detectable, Plenum Rated, UV Resistant
Color
Silver
Material
304 Stainless steel
Tensile Strength
200 lb
Outdoor Use
No
UL Type
21
Standards
UL Listed
Tool Code
C
Metal Detectable
Yes
Locking Style
Stainless Steel Barb
Operating Temp. Range
-112 Degrees to 1000 Degrees F
Plenum Rated
Yes
Max. Temp. Rating
1,000 Degrees F
Min. Temp. Rating
-112 Degrees F
Cable Tie Properties
Metal Detectable, UV Light Resistant
Number of Straps
1
Cable Tie Duty
Extra Heavy Duty
Basic Material - Cable Tie
Stainless Steel
Temp. Range
-112 Degrees to 1000 Degrees F
Flame Retardant
Yes

Description

Cable Tie, Standard, Actual Length 22 in, Width 0.25 in, Nominal Length 22 in, Locking Style Stainless Steel Barb, Color Silver, Basic Material - Cable Tie Stainless Steel, Tensile Strength 200 lb, Metal Detectable, UV Light Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 6 in, Temp. Range -112 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use No, Plenum Rated Yes, UL Type 21, Thickness 0.01 in, Max. Bundle Dia. 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.