Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 8 in L, 2 in Max Bundle Dia., Silver, 304 Stainless steel, 200 lb Strength, 50 PK

  • Mfr # LS-4.6-200A

  • Zoro # G9783751


product price: $80.49
/pk 50, $1.61/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Flame Retardant, Metal Detectable, Plenum Rated, UV Resistant
Nominal Length
8 in
Width
3/16 in
Nominal Max. Bundle Dia.
2 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-4.6-200A
Zoro #
G9783751
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
8 in
Width
3/16 in
Nominal Max. Bundle Dia.
2 in
Thickness
0.01"
Actual Length
7.9 in
Max. Bundle Dia.
2 in

Details

Item
Cable Tie
Cable Tie Style
Flame Retardant, Metal Detectable, Plenum Rated, UV Resistant
Color
Silver
Material
304 Stainless steel
Tensile Strength
200 lb
Outdoor Use
Yes
Metal Detectable
Yes
Locking Style
Ball Lock
Standards
UL Listed
Tool Code
G
UL Type
2
Features
Application Tools: DAS-250
Operating Temp. Range
-76 Degrees F to 572 Degrees F
Plenum Rated
Yes
Cable Tie Properties
Flame Retardant, Metal Detectable, Plenum Rated, UV Light Resistant
Max. Temp. Rating
572 Degrees F
Number of Straps
1
Min. Temp. Rating
-76 Degrees F
Flame Retardant
Yes
Temp. Range
-76 Degrees to 572 Degrees F
Cable Tie Duty
Extra Heavy Duty
Basic Material - Cable Tie
Stainless Steel

Description

Cable Tie, Standard, Actual Length 7.9 in, Width 0.19 in, Nominal Length 8 in, Locking Style Ball Lock, Color Silver, Basic Material - Cable Tie Stainless Steel, Tensile Strength 200 lb, Flame Retardant, Metal Detectable, Plenum Rated, UV Light Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 2 in, Temp. Range -76 Degrees to 572 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use Yes, Plenum Rated Yes, UL Type 2S, Thickness 0.01 in, Max. Bundle Dia. 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.