Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie Gun, HD, 0 to 60 lb., Nylon

  • Mfr # L-400-C

  • Zoro # G0304473


product price: $80.69
/ea
Free Shipping & Returns

Key Features

Item - Cable Tie Tool
Cable Tie Tension Tool
Cable Tie Material
Nylon
Cable Tie Tensile Strength
0 to 60 lb
Cable Tie Width
0.094 in to 0.184 in
Tension Adjustment Method - Cable Tie Tool
Pre-Set Steps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-400-C
Zoro #
G0304473
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cable Tie Width
0.094 in to 0.184 in
Overall Length
7 1/4 in
Tool Length
7 1/2 in
Minimum Cable Tie Width
0.094 in
Tool Height
7 1/2 in
Tool Width
1 in
Maximum Cable Tie Width
0.184 in
Width cable tie
2.39-4.67 mm

Details

Item - Cable Tie Tool
Cable Tie Tension Tool
Cable Tie Material
Nylon
Cable Tie Tensile Strength
0 to 60 lb
Tension Adjustment Method - Cable Tie Tool
Pre-Set Steps
Handle Type - Cable Tie Tool
Adjustable Span Grip
Cuts Ties
Yes
Basic Material - Cable Tie Tool
Plastic
Item
Cable Tie Tension Tool
Duty Rating
Heavy Duty
Material of Construction
Plastic
Handle Type
Ergonomic
Tool Code
A
Description/Special Features
Antirecoil
Adjustable Tension
Yes
Mechanism
Antirecoil, Reduces Vibration Shock
Features
Antirecoil, Heavy Duty
Material
Plastic
Compatible Cable Tie Tensile Strength
0 to 60 lb
Body Material
Plastic
Compatible Cable Tie Material
Nylon
Includes Tie Cutter
Yes
Tension Adjustment Method
Pre-Set Steps
Tool Style
Cable Tie Tension Tool
Special Functions
Basic tensioning tool (twist-and-cut), intended for maintenance and small batch use.
Product Type
Heavy Duty Hand Tool
Product Name
CABLE TIE INSTALL & CUT HAND TOOL
Application
Cable Tie installation
Tensioning strength
Manual

Description

Cable Tie Tension Tool, Compatible Cable Tie Material Nylon, Compatible Cable Tie Tensile Strength 0 to 60 lb, Maximum Cable Tie Width 0.184 in, Minimum Cable Tie Width 0.094 in, Tool Style Cable Tie Tension Tool, Tool Length 7 1/2 in, Tool Height 7 1/2 in, Tool Width 1 in, Includes Tie Cutter Yes, Body Material Plastic, Features Antirecoil, Heavy Duty, Handle Type Ergonomic, Tension Adjustment Method Pre-Set Steps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.