Zoro Homepage

Cable Tie Gun, HD, 50 to 120 lb., Nylon

  • Mfr # ERG120

  • Zoro # G3424346


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Item - Cable Tie Tool
Cable Tie Tension Tool
Cable Tie Material
Nylon
Cable Tie Tensile Strength
50 to 120 lb
Cable Tie Width
0.184 in to 0.270 in
Tension Adjustment Method - Cable Tie Tool
Pre-Set Steps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERG120
Zoro #
G3424346
UPC #
-
Country of Origin
Sweden

Dimensions

Cable Tie Width
0.184 in to 0.270 in
Overall Length
7 1/4 in
Tool Length
7 1/2 in
Minimum Cable Tie Width
0.189 in
Maximum Cable Tie Width
0.299 in
Tool Height
8 in
Tool Width
3 in
Width cable tie
.184-.301 mm

Description

Cable Tie Tension Tool, Compatible Cable Tie Material Plastic, Compatible Cable Tie Tensile Strength 50 to 120 lb, Maximum Cable Tie Width 0.299 in, Minimum Cable Tie Width 0.189 in, Tool Style Cable Tie Tension Tool, Tool Length 7 1/2 in, Tool Height 8 in, Tool Width 3 in, Includes Tie Cutter Yes, Body Material Polymer, Features 360 Degree Rotatable Nose, Adjustable Grip Span, Heavy Duty, Holds Trimmed Off Tails Captive, For Use With Cable Ties, Handle Type Ergonomic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.