Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie Gun, LD, 50 to 120 lb., Nylon

  • Mfr # WT2-TB

  • Zoro # G3301776


product price: $62.39
/ea

Key Features

Item - Cable Tie Tool
Cable Tie Tension Tool
Cable Tie Material
Nylon
Cable Tie Tensile Strength
50 to 120 lb
Cable Tie Width
0.184 in to 0.301 in
Tension Adjustment Method - Cable Tie Tool
No Adjustment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT2-TB
Zoro #
G3301776
UPC #
786210884516
Country of Origin
United States

Dimensions

Cable Tie Width
0.184 in to 0.301 in
Overall Length
5 1/4 in
Tool Length
5 1/2 in
Minimum Cable Tie Width
0.189 in
Tool Width
55 mm
Tool Height
27 mm
Maximum Cable Tie Width
0.299 in
Width cable tie
4.67-12.7 mm

Details

Item - Cable Tie Tool
Cable Tie Tension Tool
Cable Tie Material
Nylon
Cable Tie Tensile Strength
50 to 120 lb
Tension Adjustment Method - Cable Tie Tool
No Adjustment
Handle Type - Cable Tie Tool
Plain
Cuts Ties
Yes
Basic Material - Cable Tie Tool
Plastic
Tool Code
B
Construction
High Impact Plastic
Material of Construction
High Impact Polymer
Adjustable Tension
No
Duty Rating
Light Duty
Item
Cable Tie Tension Tool
Handle Type
Ergonomic
Features
Basic Tensioning, Twist Cut
Material
Polymer
Tensile Strength
50 to 120 lb222 to 533 N
Tool Style
Cable Tie Tension Tool
Compatible Cable Tie Tensile Strength
50 to 120 lb
Body Color
Black
Tool Weight
28.4 g
Tension Adjustment Method
No Adjustment
Body Material
Plastic
Compatible Cable Tie Material
Plastic
Includes Tie Cutter
Yes
For Use With
Cable Ties
Product Type
Light Duty Hand Tool
Application
Cable Tie installation
Special Functions
Basic tensioning tool (twist-and-cut), intended for maintenance and small batch use.
Product Name
CABLE TIE INSTALLATION TOOL
Property
Automatic cut off
Tensioning strength
Adjustable

Description

Cable Tie Tension Tool, Compatible Cable Tie Material Plastic, Compatible Cable Tie Tensile Strength 50 to 120 lb, Maximum Cable Tie Width 0.299 in, Minimum Cable Tie Width 0.189 in, Tool Style Cable Tie Tension Tool, Tool Length 5 1/2 in, Tool Height 27 mm, Tool Width 55 mm, Includes Tie Cutter Yes, Body Color Black, Body Material Plastic, Features Basic Tensioning, Twist Cut, For Use With Cable Ties, Handle Type Ergonomic, Tension Adjustment Method No Adjustment, Tool Weight 28.4 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.