Zoro Homepage

Cable Tie Mount, Nylon 6/6, Natural, 100 PK

  • Mfr # MPNY-1000-9-C

  • Zoro # G1731414


product price: $31.49
/pk 100, $0.31/ea

Key Features

Size
0.99 in L x 0.99 in W x 0.2 in H
Color
Natural
For Use With
Cable Ties Up To 50 lb Tensile Strength
Material
Nylon 6/6
Type
Mounting Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPNY-1000-9-C
Zoro #
G1731414
UPC #
-
Country of Origin
United States

Dimensions

Size
0.99 in L x 0.99 in W x 0.2 in H
Width
0.99 in
Height
0.2 in
Slot Height
0.07 in
Slot Width
0.2 in
Length
0.99 in
Length (Straight Wireway)
0.99 in

Details

Item
Cable Tie Mounting Base
Color
Natural
For Use With
Cable Ties Up To 50 lb Tensile Strength
Material
Nylon 6/6
Type
Mounting Base
Temp. Range
-40 Degrees to 185 Degrees F
Material of Construction
Nylon 6/6
Mounting Method
Adhesive Mount
Clip Type
Four-Way
Standards
UL 94 V-2
Flame Retardant
No
Min. Temp. Rating
-40 Degrees F
Metal Detectable
No
Number of Entries
4
Max. Temp. Rating
185 Degrees F

Description

TY-RAP MPNY-1000-9-C Cable Tie Mounting Base is a 1" x 1" adhesive-backed cable tie mounting base designed to secure cables in place. It provides reliable support for cable management, ideal for use in various environments where a sturdy mounting solution is required.


Properties:


  • Material: Nylon

  • Color: Natural

  • Dimensions: 0.990" x 0.990" (25.140 mm x 25.140 mm)

  • Adhesive: Synthetic rubber

  • Mounting Screw Size: #6 (optional for added support)


Features:


  • Application Temperature: 65°F to 120°F (18°C to 49°C)

  • Storage/Service Temperature: 32°F to 158°F (0°C to 70°C)

  • Mechanical Strength: Supports up to 11 lb (50 N)

  • Adhesive Activation: Press and hold for 5 seconds, with full adhesion in 1 hour


Applications:


  • Ideal for cable management in electrical installations

  • Use in environments requiring secure adhesive mounting

  • Suitable for surfaces prepped with alcohol-based (IPA) cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.