Zoro Homepage
This item is Discontinued.
Ty-Rap Cable Tie Mounting Base, Natural, 1.25 in L, 100 PK MCNY-1250-9-C

Cable Tie Mounting Base, Natural, 1.25 in L, 100 PK (Discontinued)

  • Mfr # MCNY-1250-9-C
  • Zoro # G0702405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCNY-1250-9-C
Zoro #
G0702405
UPC #
728494136950
Country of Origin
United States

Dimensions

Length
1.25 in
Width
1 in
Slot Width
0.3 in
Height
0.28 in
Slot Height
0.09 in
Screw Mount Hole Size
#6
Length (Straight Wireway)
1.25 in
Width (inches)
1
Stud Size
#6 Screw
Length (inches)
1.25
Max Tie Width Accepted
0.3
Slot Width (inches)
0.3
Slot Height (inches)
0.09
Maximum Height (inches)
0.285
Diameter mounting hole
3.96 mm

Details

Item
Cable Tie Mounting Base
Color
Natural
Mounting Method
Adhesive Mount, Screw Mount
Clip Type
Two-Way
For Use With
Cable Ties Up To 50 lb Tensile Strength
Standards
UL 94 V-2
Temp. Range
-40 Degrees to 185 Degrees F
Number of Entries
2
Metal Detectable
No
Flame Retardant
No
Min. Temp. Rating
-40 Degrees F
Max. Temp. Rating
185 Degrees F
Flammability Rating
UL 94 V-2
Temperature Rating
-40°F to 185°F
For Cable Ties
Up to 120 lbs.
Operating Temperature
-40 to +185 F
Colour
Natural colour
Mounting
Adhesive/Screw

Description

Cable Tie Mounting Base, Number of Entries 2, Slot Width 0.3 in, Slot Height 0.09 in, Adhesive Mount, Screw Mount, Material Nylon 6/6, Color Natural, Length 1.25 in, Width 1 in, Height 0.28 in, 1.25 in L x 1 in W x 0.28 in H, Temp. Range -40 Degrees to 185 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Cable Ties Up To 50 lb Tensile Strength, Screw Mount Hole Size #6, Standards UL 94 V-2, Max. Temp. Rating 185 Degrees F, Min. Temp. Rating -40 Degrees F, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.