Zoro Homepage

Ergonomic Cable Tie Tension Tool, Pre-Set Steps, For 18 to 50 lb Tensile Strength, Polymer

  • Mfr # ERG50

  • Zoro # G2878032


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Item - Cable Tie Tool
Cable Tie Tension Tool
Cable Tie Material
Nylon
Cable Tie Tensile Strength
18 to 50 lb
Cable Tie Width
0.094 in to 0.184 in
Tension Adjustment Method - Cable Tie Tool
Pre-Set Steps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERG50
Zoro #
G2878032
UPC #
-
Country of Origin
Sweden

Dimensions

Cable Tie Width
0.094 in to 0.184 in
Overall Length
7 1/4 in
Tool Length
7 1/2 in
Tool Height
8 in
Tool Width
3 in
Maximum Cable Tie Width
0.189 in
Minimum Cable Tie Width
0.0945 in
Width cable tie
.094-.184 mm

Details

Item - Cable Tie Tool
Cable Tie Tension Tool
Cable Tie Material
Nylon
Cable Tie Tensile Strength
18 to 50 lb
Tension Adjustment Method - Cable Tie Tool
Pre-Set Steps
Handle Type - Cable Tie Tool
Cushion Grip
Cuts Ties
Yes
Type
Ergonomic Hand Tool
Basic Material - Cable Tie Tool
Plastic
Item
Cable Tie Tension Tool
Description/Special Features
360 Degrees Rotatable Nose, Adjustable Grip Span, Holds Trimmed Off Tails Captive
Duty Rating
Light Duty
Construction
High Impact Polymer
Tool Code
A
Adjustable Tension
Yes
Mechanism
Tension Locking
Material of Construction
High Impact Polymer
Handle Type
Ergonomic
Material
Polymer
Features
360 Degree Rotatable Nose, Adjustable Grip Span, Holds Trimmed Off Tails Captive, Light Duty
Tensile Strength
18 to 50 pounds ; 80 to 222 newtons
For Use With
Cable Ties
Compatible Cable Tie Material
Plastic
Tool Style
Cable Tie Tension Tool
Includes Tie Cutter
Yes
Tension Adjustment Method
Pre-Set Steps
Body Material
Polymer
Compatible Cable Tie Tensile Strength
18 to 50 lb
Tensioning strength
Adjustable
Property
Automatic cut off
Special Features
Lightweight, break-through ergonomic design to reduce user stress and strain. 360 degree rotating nose enables operation from any position. Front-access tension-adjustment wheel permits fast, easy changes.
Application
Cable Tie installation

Description

Cable Tie Tension Tool, Compatible Cable Tie Material Plastic, Compatible Cable Tie Tensile Strength 18 to 50 lb, Maximum Cable Tie Width 0.189 in, Minimum Cable Tie Width 0.0945 in, Tool Style Cable Tie Tension Tool, Tool Length 7 1/2 in, Tool Height 8 in, Tool Width 3 in, Includes Tie Cutter Yes, Body Material Polymer, Features 360 Degree Rotatable Nose, Adjustable Grip Span, Holds Trimmed Off Tails Captive, Light Duty, For Use With Cable Ties, Handle Type Ergonomic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.