Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Detectable Cable Tie Mount, Nylon 6/6, Blue, 1.13 in L

  • Mfr # TC5342A-NDT

  • Zoro # G9088344


product price: $189.99
/pk 100, $1.90/ea
Free Shipping & Returns

Key Features

Size
1.13 in L x 1.13 in W x 0.25 in H
Color
Blue
For Use With
Cable Ties Up To 50 lb Tensile Strength
Material
Nylon 6/6
Type
Mounting Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC5342A-NDT
Zoro #
G9088344
UPC #
786209052001
Country of Origin
United States

Dimensions

Size
1.13 in L x 1.13 in W x 0.25 in H
Height
0.25 in
Width
1.13 in
Length
1.13 in
Slot Height
0.21 in
Slot Width
0.19 in
Length (Straight Wireway)
1.13 in
Length (inches)
1.125
Width (inches)
1.125
Max Tie Width Accepted
0.19

Details

Item
Metal Detectable Cable Tie Mount
Color
Blue
For Use With
Cable Ties Up To 50 lb Tensile Strength
Material
Nylon 6/6
Type
Mounting Base
Mounting Method
Adhesive Mount
Standards
UL 94 V-2
Temp. Range
-32 Degrees to 150 Degrees F
Clip Type
Two-Way
Material of Construction
Nylon 6/6
Metal Detectable
Yes
Number of Entries
2
Max. Temp. Rating
149 Degrees F
Flame Retardant
No
Min. Temp. Rating
-32 Degrees F
Flammability Rating
UL 94 V-2
For Cable Ties
Up to 50 lbs.
Temperature Rating
-40°F to 185°F
Type of fastening
Self-adhesive
Special Features
Detectable with metal and X-ray detection equipment.
Mounting
Self-Adhesive
Features
Detectable with metal and X-ray detection equipment.; One-piece molding - no lost parts
Operating Temperature
-32 to +150 F

Description

Metal Detectable Cable Tie Mount, Number of Entries 2, Slot Width 0.19 in, Slot Height 0.21 in, Adhesive Mount, Material Nylon 6/6, Color Blue, Length 1.13 in, Width 1.13 in, Height 0.25 in, 1.13 in L x 1.13 in W x 0.25 in H, Temp. Range -32 Degrees to 150 Degrees F, Flame Retardant No, Metal Detectable Yes, For Use With Cable Ties Up To 50 lb Tensile Strength, Standards UL 94 V-2, Max. Temp. Rating 149 Degrees F, Min. Temp. Rating -32 Degrees F, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.