A/C CONDENSER
- Mfr # 3050
- Zoro # G602040333
product price:Â
$
95.39
/ea
Key Features
Height
30.63 in
Width
0.63 in
Vehicle Fit
Saturn Relay (2005-2006); Buick Terraza (2005-2006); Chevrolet Uplander (2005-2006); Pontiac Trans Sport (1997-1999); Pontiac Aztek (2001-2005); Pontiac Montana (1999-2006); Oldsmobile Silhouette (1997-2004); Chevrolet Venture (1997-2005); Buick Rendezvous (2002-2007)
Length
14.63 in
Configuration
Parallel Flow Condenser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3050
- Zoro #
- G602040333
- UPC #
- 762000000000
- Country of Origin
- Unknown
- Vehicle Fit
- Saturn Relay (2005-2006); Buick Terraza (2005-2006); Chevrolet Uplander (2005-2006); Pontiac Trans Sport (1997-1999); Pontiac Aztek (2001-2005); Pontiac Montana (1999-2006); Oldsmobile Silhouette (1997-2004); Chevrolet Venture (1997-2005); Buick Rendezvous (2002-2007)
- Configuration
- Parallel Flow Condenser
- Item
- A/C Condenser
- Includes
- Receiver/Drier
Dimensions
- Height
- 30.63 in
- Width
- 0.63 in
- Length
- 14.63 in
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.