A/C Condenser, 3054
- Mfr # 3054
- Zoro # G3962179
product price:Â
$
80.29
/ea
Key Features
Inlet Diameter
0.46 in
Outlet Diameter
0.46 in
Height
18.11 in
Width
0.63 in
Outlet Type
Block
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3054
- Zoro #
- G3962179
- UPC #
- 762405211978
- Country of Origin
- Unknown
Dimensions
- Inlet Diameter
- 0.46 in
- Outlet Diameter
- 0.46 in
- Height
- 18.11 in
- Width
- 0.63 in
- Length
- 23.4 in
Details
- Outlet Type
- Block
- Inlet Type
- Block
- Vehicle Fit
- Chevrolet Trailblazer EXT (2002-2006); GMC Envoy XUV (2004-2005); GMC Envoy XL (2002-2006); Saab 9-7x (2005-2009); Buick Rainier (2004-2007); Oldsmobile Bravada (2002-2004); GMC Envoy (2002-2009); Chevrolet Trailblazer (2002-2009); Isuzu Ascender (2003-2008)
- Configuration
- Parallel Flow Condenser
- Item
- A/C Condenser
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.