Shop TYC
See all product information
Create Account
A/C Condenser, 3399
- Mfr # 3399
- Zoro # G3968567
product price:Â
$
55.45
/ea
Key Features
Inlet Diameter
22 mm
Outlet Diameter
16 mm
Height
26.31 in
Width
0.63 in
Length
14.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3399
- Zoro #
- G3968567
- UPC #
- 762405213583
- Country of Origin
- Unknown
- Item
- A/C Condenser
- Vehicle Fit
- Dodge Sprinter 2500 (2003-2006); Dodge Sprinter 3500 (2003-2006)
- Configuration
- Parallel Flow Condenser
Dimensions
- Inlet Diameter
- 22 mm
- Outlet Diameter
- 16 mm
- Height
- 26.31 in
- Width
- 0.63 in
- Length
- 14.88 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.