Shop TYC
See all product information
Create Account
A/C CONDENSER
- Mfr # 3911
- Zoro # G402040021
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Inlet Diameter
0.61 in
Outlet Diameter
0.61 in
Height
18.17 in
Width
0.63 in
Outlet Type
Block/Hose Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3911
- Zoro #
- G402040021
- UPC #
- 762000000000
- Country of Origin
- Unknown
- Outlet Type
- Block/Hose Clamp
- Features
- Built-in Oil Cooler; Built-in Receiver/dryer
- Configuration
- Parallel Flow Condenser
- Vehicle Fit
- Ford Explorer (2011-2019)
- Inlet Type
- Block/Hose Clamp
- Item
- A/C Condenser
Dimensions
- Inlet Diameter
- 0.61 in
- Outlet Diameter
- 0.61 in
- Height
- 18.17 in
- Width
- 0.63 in
- Length
- 27.28 in
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.