A/C Condenser, 3995
- Mfr # 3995
- Zoro # G3976020
product price:Â
$
74.85
/ea
Key Features
Inlet Diameter
0.61 in
Outlet Diameter
0.4 in
Height
15 in
Width
0.63 in
Length
29.37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3995
- Zoro #
- G3976020
- UPC #
- 762405214993
- Country of Origin
- Unknown
Dimensions
- Inlet Diameter
- 0.61 in
- Outlet Diameter
- 0.4 in
- Height
- 15 in
- Width
- 0.63 in
- Length
- 29.37 in
Details
- Vehicle Fit
- Toyota Avalon (2013-2018); Lexus ES300h (2013-2018); Lexus ES350 (2013-2018); Toyota Camry (2012-2017)
- Outlet Type
- Block
- Inlet Type
- Block
- Item
- A/C Condenser
- Configuration
- Parallel Flow Condenser
- Features
- Built-in Receiver/dryer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.