A/C CONDENSER
- Mfr # 4623
- Zoro # G902076407
product price:Â
$
83.19
/ea
Key Features
Inlet Diameter
M20
Outlet Diameter
M20
Height
29 in
Width
1 in
Vehicle Fit
GMC Safari (1995-2005); Chevrolet Astro (1995-2005)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4623
- Zoro #
- G902076407
- UPC #
- 762000000000
- Country of Origin
- Unknown
- Vehicle Fit
- GMC Safari (1995-2005); Chevrolet Astro (1995-2005)
- Configuration
- Serpentine
- Item
- A/C Condenser
Dimensions
- Inlet Diameter
- M20
- Outlet Diameter
- M20
- Height
- 29 in
- Width
- 1 in
- Length
- 16 in
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.