A/C CONDENSER
- Mfr # 4704
- Zoro # G602040197
product price:Â
$
87.15
/ea
Key Features
Type
Parallel Flow Condenser
Length
28.75 in
Outlet Diameter
11.5 mm
Inlet Type
Block Fitting
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4704
- Zoro #
- G602040197
- UPC #
- 884000000000
- Country of Origin
- Unknown
- Type
- Parallel Flow Condenser
- Inlet Type
- Block Fitting
- Material
- Aluminum
Dimensions
- Length
- 28.75 in
- Outlet Diameter
- 11.5 mm
- Inlet Diameter
- 16.2 mm
- Height
- 15.5 in
- Width
- 0.63 in
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.