Shop TYC
See all product information
Create Account
A/C CONDENSER
- Mfr # 4739
- Zoro # G802040287
product price:Â
$
82.99
/ea
Key Features
Height
34.13 in
Width
0.69 in
Configuration
Parallel Flow Condenser
Vehicle Fit
GMC Sierra 3500 HD (2015-2019); GMC Sierra 2500 HD (2015-2019); Chevrolet Silverado 3500 HD (2015-2019); Chevrolet Silverado 2500 HD (2015-2019)
Length
17.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4739
- Zoro #
- G802040287
- UPC #
- 762000000000
- Country of Origin
- Unknown
Dimensions
- Height
- 34.13 in
- Width
- 0.69 in
- Length
- 17.13 in
Details
- Configuration
- Parallel Flow Condenser
- Item
- A/C Condenser
- Vehicle Fit
- GMC Sierra 3500 HD (2015-2019); GMC Sierra 2500 HD (2015-2019); Chevrolet Silverado 3500 HD (2015-2019); Chevrolet Silverado 2500 HD (2015-2019)
- Includes
- Receiver/Drier
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.