A/C Condenser, 4953
- Mfr # 4953
- Zoro # G3987589
product price:Â
$
63.69
/ea
Key Features
Inlet Diameter
0.46 in
Outlet Diameter
0.46 in
Height
17 in
Width
0.63 in
Length
29.96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4953
- Zoro #
- G3987589
- UPC #
- 762405211428
- Country of Origin
- Unknown
Dimensions
- Inlet Diameter
- 0.46 in
- Outlet Diameter
- 0.46 in
- Height
- 17 in
- Width
- 0.63 in
- Length
- 29.96 in
Details
- Item
- A/C Condenser
- Vehicle Fit
- GMC Sierra 1500 HD Classic (2007),Chevrolet Silverado 1500 HD Classic (2007),GMC Sierra 3500 Classic (2007),GMC Sierra 2500 HD Classic (2007),GMC Sierra 1500 Classic (2007),Chevrolet Silverado 3500 Classic (2007),Chevrolet Silverado 2500 HD Classic (2007),Chevrolet Silverado 1500 Classic (2007),Cadillac Escalade EXT (2002-2006),Cadillac Escalade ESV (2007-2014),GMC Sierra 3500 HD (2007-2014),Chevrolet Silverado 3500 HD (2007-2014),Hummer H2 (2003-2009),GMC Yukon XL 2500 (2000-2006),GMC Yukon XL 1500 (2000-2014),GMC Yukon (2000-2014),GMC Sierra 3500 (2001-2006),GMC Sierra 1500 HD (2001-2003, 2005-2006),GMC Sierra 2500 HD (2001-2014),GMC Sierra 2500 (1999-2004),GMC Sierra 1500 (1999-2013),Chevrolet Tahoe (2000-2014),Chevrolet Suburban 2500 (2000-2006),Chevrolet Suburban 1500 (2000-2014),Chevrolet Silverado 3500 (2001-2006),Chevrolet Silverado 2500 HD (2001-2014),Chevrolet Silverado 2500 (1999-2006),Chevrolet Silverado 1500 HD (2001-2003, 2005-2006),Chevrolet Silverado 1500 (1999-2013),Chevrolet Avalanche 2500 (2002-2006),Chevrolet Avalanche 1500 (2002-2006),Cadillac Escalade (2000, 2002-2014)
- Inlet Type
- Block
- Outlet Type
- Block
- Configuration
- Parallel Flow Condenser
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.