A/C Condenser Fan Assembly, 611140
- Mfr # 611140
- Zoro # G5336157
product price:Â
$
75.39
/ea
Key Features
Connector Type
Male
Includes
Shroud
Fan Blade Material
Polypropylene/Fiberglass
Fan Type
Single
Shroud Material
Polypropylene/Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 611140
- Zoro #
- G5336157
- UPC #
- 762405233673
- Country of Origin
- Unknown
Details
- Connector Type
- Male
- Includes
- Shroud
- Fan Blade Material
- Polypropylene/Fiberglass
- Fan Type
- Single
- Shroud Material
- Polypropylene/Fiberglass
- Number of Connector Terminals
- 2
- Vehicle Fit
- Honda Civic (2006-2011)
- Item
- Cooling Fan Assembly
- Number of Connectors
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.