Zoro Homepage

Back Up Light 2001-2005 Chrysler PT Cruiser 2.4L, 17-5075-01

  • Mfr # 17-5075-01

  • Zoro # G5473579


product price: $49.69
/ea

Key Features

Lighting Technology
Halogen
Lens Color
Red, Clear
Mounting Style
Screw-In
Housing Material
Plastic
Lens Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-5075-01
Zoro #
G5473579
UPC #
762405603278
Country of Origin
Unknown

Details

Lighting Technology
Halogen
Lens Color
Red, Clear
Mounting Style
Screw-In
Housing Material
Plastic
Lens Material
Plastic

Description

TYC back up light's built a reputation in the automotive industry for quality and craftmanship. We manufacture back up light's for virtually every automobile on the road today. TYC back up light's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.