Shop TYC
See all product information
Create Account
Cabin Air Filter, 800002C
- Mfr # 800002C
- Zoro # G9589296
product price:Â
$
9.69
/ea
Key Features
Height
7.8 in
Filter Type
Carbon Filter
Number of Pieces
1
Vehicle Fit
INFINITI M45 (2003-2004),Nissan X-Trail (2005-2006),INFINITI Q45 (2002),Mitsubishi Eclipse Cross (2018-2020, 2022-2026),Mitsubishi Lancer (2008-2017),Mitsubishi Outlander (2007-2025),Mitsubishi Outlander PHEV (2018-2023),Mitsubishi Outlander Sport (2011-2026),Mitsubishi RVR (2011-2026),Nissan Maxima (2004-2008),INFINITI FX35 (2003-2008),INFINITI FX45 (2003-2008),INFINITI G35 (2003-2007),Nissan Sentra (2000-2006),Nissan Murano (2003-2007),Nissan Altima (2002-2006)
Width
1.18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800002C
- Zoro #
- G9589296
- UPC #
- 762405269993
- Country of Origin
- Unknown
Dimensions
- Height
- 7.8 in
- Width
- 1.18 in
- Length
- 8-1/2 in
Details
- Item
- Cabin Air Filter
- Filter Type
- Carbon Filter
- Number of Pieces
- 1
- Vehicle Fit
- INFINITI M45 (2003-2004),Nissan X-Trail (2005-2006),INFINITI Q45 (2002),Mitsubishi Eclipse Cross (2018-2020, 2022-2026),Mitsubishi Lancer (2008-2017),Mitsubishi Outlander (2007-2025),Mitsubishi Outlander PHEV (2018-2023),Mitsubishi Outlander Sport (2011-2026),Mitsubishi RVR (2011-2026),Nissan Maxima (2004-2008),INFINITI FX35 (2003-2008),INFINITI FX45 (2003-2008),INFINITI G35 (2003-2007),Nissan Sentra (2000-2006),Nissan Murano (2003-2007),Nissan Altima (2002-2006)
- Location
- Glove Box
- Install Time
- Less than 10 mins
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.