Cabin Air Filter, 800006P
- Mfr # 800006P
- Zoro # G9597650
product price:Â
$
7.95
/ea
Key Features
Height
7.83 in
Install Time
Less than 5 mins
Length
8.66 in
Location
Glove Box
Width
0.79 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800006P
- Zoro #
- G9597650
- UPC #
- 762405260068
- Country of Origin
- Unknown
Dimensions
- Height
- 7.83 in
- Length
- 8.66 in
- Width
- 0.79 in
Details
- Item
- Cabin Air Filter
- Install Time
- Less than 5 mins
- Location
- Glove Box
- Filter Type
- Particulate Filter
- Number of Pieces
- 1
- Vehicle Fit
- Toyota Matrix (2003-2008); Toyota Corolla (2003-2008)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.