Cabin Air Filter, 800010C
- Mfr # 800010C
- Zoro # G9588526
product price:Â
$
20.15
/ea
Key Features
Height
3.76 in
Length
24.92 in
Install Time
Less than 10 mins
Filter Type
Carbon Filter
Width
0.79 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 800010C
- Zoro #
- G9588526
- UPC #
- 762405260105
- Country of Origin
- Unknown
- Item
- Cabin Air Filter
- Install Time
- Less than 10 mins
- Filter Type
- Carbon Filter
- Number of Pieces
- 1
- Location
- Under Hood
- Vehicle Fit
- BMW 320i (2001-2005); BMW X3 (2004-2010); BMW M3 (2001-2006); BMW 330xi (2001-2005); BMW 328Ci (2000); BMW 330i (2001-2005); BMW 328i (1999-2000); BMW 330Ci (2001-2006); BMW 323Ci (2000); BMW 325xi (2001-2005); BMW 323i (1999-2000); BMW 325i (2001-2005); BMW 325Ci (2001-2006)
Dimensions
- Height
- 3.76 in
- Length
- 24.92 in
- Width
- 0.79 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.