Shop TYC
See all product information
Create Account
Cabin Air Filter, 800014P2
- Mfr # 800014P2
- Zoro # G9584107
product price:Â
$
15.39
/ea
Key Features
Height
3.94 in
Length
10.16 in
Width
0.98 in
Number of Pieces
2
Filter Type
Particulate Filter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 800014P2
- Zoro #
- G9584107
- UPC #
- 762405260143
- Country of Origin
- Unknown
- Item
- Cabin Air Filter
- Number of Pieces
- 2
- Filter Type
- Particulate Filter
- Install Time
- Less than 10 mins
- Location
- Glove Box
- Vehicle Fit
- Suzuki Equator (2009-2012); Nissan NV2500 (2012-2021); Nissan NV1500 (2012-2021); Nissan NV3500 (2012-2021); Nissan Pathfinder (2005-2012); Nissan Xterra (2005-2015); Nissan Frontier (2005-2021)
Dimensions
- Height
- 3.94 in
- Length
- 10.16 in
- Width
- 0.98 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.