Shop TYC
See all product information
Create Account
Cabin Air Filter, 800023P2
- Mfr # 800023P2
- Zoro # G9594476
product price:Â
$
17.45
/ea
Key Features
Height
6.85 in
Filter Type
Particulate Filter
Install Time
More than 20 mins
Location
Under Dash
Number of Pieces
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 800023P2
- Zoro #
- G9594476
- UPC #
- 884109055853
- Country of Origin
- Unknown
- Item
- Cabin Air Filter
- Filter Type
- Particulate Filter
- Install Time
- More than 20 mins
- Location
- Under Dash
- Number of Pieces
- 2
- Vehicle Fit
- Mazda 3 Sport (2009); Mazda 5 (2006-2010, 2012-2017); Mazda 3 (2004-2009)
Dimensions
- Height
- 6.85 in
- Length
- 8.54 in
- Width
- 0.87 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.