Shop TYC
See all product information
Create Account
Cabin Air Filter, 800028C2
- Mfr # 800028C2
- Zoro # G9579697
product price:Â
$
21.49
/ea
Key Features
Height
6.69 in
Number of Pieces
2
Location
Under Hood
Install Time
Less than 10 mins
Length
12.36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 800028C2
- Zoro #
- G9579697
- UPC #
- 762405260280
- Country of Origin
- Unknown
- Item
- Cabin Air Filter
- Number of Pieces
- 2
- Location
- Under Hood
- Install Time
- Less than 10 mins
- Vehicle Fit
- BMW 650Ci (2006-2010),BMW 535i xDrive (2009-2010),BMW 528i xDrive (2009-2010),BMW 535i (2008-2010),BMW 528xi (2008),BMW 528i (2008-2010),BMW 535xi (2008),BMW M5 (2006-2010),BMW 550i (2006-2010),BMW M6 (2006-2010),BMW 650i (2006-2010),BMW 525xi (2006-2007),BMW 530xi (2006-2007),BMW 645Ci (2004-2005),BMW 525i (2004-2010),BMW 545i (2004-2006),BMW 530i (2004-2010)
- Filter Type
- Carbon Filter
Dimensions
- Height
- 6.69 in
- Length
- 12.36 in
- Width
- 1.18 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.